Metric Three Phase Motors
Free Shipping
Voltage
Phase
Brand
Horsepower
Length
Height
Price
Marathon Motors Metric Motor, R367, 71T17FH5408, 1/2-.37HP, 1800RPM, 230/460V, 3PH, 71 FR, TEFC
Horsepower
1/2 HP
Frame
71
Voltage
230/460 V
Nameplate RPM
1800 rpm
Leeson Motors Motor IEC Metric Motor-30HP, 230/460V, 3550/2950RPM, IP55, B3, 1.15 SF, 91 Eff.
Horsepower
30 HP
Frame
180M
Voltage
230/460 V
Nameplate RPM
3550 rpm
Leeson Motors Motor IEC Metric Motor-5.5HP, 230/460V, 3520/2905RPM, IP55, B3/B5, 1.15 SF, 87.5 Eff.
Horsepower
5 1/2 HP
Frame
112M
Voltage
230/460 V
Nameplate RPM
3520 rpm
Marathon Motors Metric Motor, R361, 63T17FH5402, 1/4-.18HP, 1800RPM, 230/460V, 3PH, 63 FR, TEFC
Horsepower
1/4 HP
Frame
63
Voltage
230/460 V
Nameplate RPM
1800 rpm
Frame
90
Leeson Motors DC Motor IEC Metric .55KW, 1800RPM, 80D, IP54, 180V, S1, 40C, 1.0SF, Special
Horsepower
3/4 HP
Frame
80D
Voltage
180 V
Nameplate RPM
1800 rpm
Marathon Motors Metric Motor, R378A, 90LT17FH6419, 2-1.5HP, 1800RPM, 230/460V, 3PH, 90L FR, TEFC
Horsepower
2 HP
Frame
90L
Voltage
230/460 V
Nameplate RPM
1800 rpm
Marathon Motors Metric Motor, R340A, 180MTFC6536, 25-18.5HP, 1800RPM, 230/460V, 3PH, 180M V FR, TEFC
Horsepower
25 HP
Frame
180M
Voltage
230/460 V
Nameplate RPM
1800 rpm
Leeson Motors Motor IEC Metric Motor-10HP, 230/460V, 1760/1450RPM, IP55, B3, 1.15 SF, 89.5 Eff.
Horsepower
10 HP
Frame
132M
Voltage
230/460 V
Nameplate RPM
1760 rpm
Leeson Motors DC Motor IEC Metric 2.2KW, 1750RPM, 112Md, IP54, 180V, Cont, 40C, 1, 0SF, B3/B14
Horsepower
3 HP
Voltage
180 V
Nameplate RPM
1750 rpm
Motor RPM 60 Hertz
1750 rpm
Marathon Motors Metric Motor, R332A, 160MTFC6586, 10-7.5HP, 1200RPM, 230/460V, 3PH, 160M FR, TEFC
Horsepower
10 HP
Frame
160M
Voltage
230/460 V
Nameplate RPM
1200 rpm
Baldor-Reliance Metric IEC Motor, EMM3711, 3PH, 208-230/460V, 3490RPM, 7.5/10 KW/HP, 60Hz, D132S
Horsepower
10 HP
Frame
D132S
Voltage
208-230/460 V
Nameplate RPM
3490 rpm
Leeson Motors Motor IEC Metric Motor-7.5HP, 230/460V, 1175/975RPM, IP55, B3/B14, 1.15 SF, 89.5 Eff.
Horsepower
7 1/2 HP
Frame
132M
Voltage
230/460 V
Nameplate RPM
1175 rpm
Baldor-Reliance Metric IEC Motor, EMM3710, 3PH, 208-230/460V, 1770RPM, 5.5/7.5 KW/HP, 60Hz, D132S
Frame
D132S
Voltage
208-230/460 V
Nameplate RPM
1770 rpm
Motor RPM 60 Hertz
1770 rpm
Leeson Motors Motor IEC Metric Motor-15HP, 230/460V, 1765/1460RPM, IP55, B3, 1.15 SF, 91 Eff.
Horsepower
15 HP
Frame
160M
Voltage
230/460 V
Nameplate RPM
1765 rpm
Baldor-Reliance Metric IEC Motor, EMM3709, 3PH, 208-230/460V, 3520RPM, 5.5/7.5 KW/HP, 60Hz, D132S
Horsepower
7 1/2 HP
Frame
D132S
Voltage
208-230/460 V
Nameplate RPM
3520 rpm
Baldor-Reliance Metric IEC Motor, EMM3615, 3PH, 208-230/460V, 1750RPM, 3.7/5 KW/HP, 60Hz, D112M
Horsepower
5 HP
Frame
D112M
Voltage
208-230/460 V
Nameplate RPM
1750 rpm
Marathon Motors Metric Motor, E673, 254TTFNA6528, 15HP, 1800RPM, 575V, 3PH, 254T FR, TEFC
Horsepower
15 HP
Frame
254T
Voltage
575 V
Motor RPM 60 Hertz
1800 rpm
Marathon Motors Metric Motor, R350A, 250MTFC6586, 50-37HP, 1200RPM, 230/460V, 3PH, 250M FR, TEFC
Horsepower
50 HP
Frame
250M
Voltage
230/460 V
Nameplate RPM
1200 rpm
Baldor-Reliance Metric IEC Motor, EMM3558, 3PH, 208-230/460V, 1755RPM, 1.5/2 KW/HP, 60Hz, D90L
Frame
D90L
Voltage
208-230/460 V
Nameplate RPM
1755 rpm
Motor RPM 60 Hertz
1755 rpm
Marathon Motors Metric Motor, R341A, 200LTFC6588, 25-18.5HP, 1200RPM, 230/460V, 3PH, 200L FR, TEFC
Horsepower
25 HP
Frame
200L
Voltage
230/460 V
Nameplate RPM
1200 rpm
Marathon Motors Metric Motor, E913A, 145TTDR16061, 1 1/2HP, 1800RPM, 575V, 3PH, 145T FR, DP
Horsepower
1 1/2 HP
Frame
145T
Voltage
575 V
Nameplate RPM
1800 rpm
Marathon Motors Metric Motor, E678, 326TTFS6527, 50HP, 1800RPM, 575V, 3PH, 326T FR, TEFC
Horsepower
50 HP
Frame
326T
Voltage
575 V
Motor RPM 60 Hertz
1800 rpm
Marathon Motors Metric Motor, R303, 63T34FH5302, 1/3-.25HP, 3600RPM, 230/460V, 3PH, 63 FR, TEFC
Horsepower
1/3 HP
Frame
63
Voltage
230/460 V
Nameplate RPM
3600 rpm
Horsepower
1/4 HP
Frame
D71D
Voltage
230/460 V
Nameplate RPM
1725 rpm
Horsepower
3/4 HP
Frame
D80D
Voltage
208-230/460 V
Nameplate RPM
1725 rpm
Marathon Motors Metric Motor, R310, 80T17FH5326, 3/4-.55HP, 3600RPM, 230/460V, 3PH, 80 FR, TEFC
Horsepower
3/4 HP
Frame
80
Voltage
230/460 V
Nameplate RPM
3600 rpm
Baldor-Reliance Metric IEC Motor, EMM2334, 3PH, 208-230/460V, 1770RPM, 15/20 KW/HP, 60Hz, D160L
Frame
D160L
Voltage
208-230/460 V
Nameplate RPM
1770 rpm
Motor RPM 60 Hertz
1770 rpm
Leeson Motors Motor IEC Metric Motor-25HP, 230/460V, 3550/2950RPM, IP55, B3, 1.15 SF, 91 Eff.
Horsepower
25 HP
Frame
160L
Voltage
230/460 V
Nameplate RPM
3550 rpm
Marathon Motors Metric Motor, R338A, 180LTFC6588, 20-15HP, 1200RPM, 230/460V, 3PH, 180L FR, TEFC
Horsepower
20 HP
Frame
180L
Voltage
230/460 V
Nameplate RPM
1200 rpm
Leeson Motors Motor IEC Metric Motor-3/3HP, 230/460V, 1175RPM, IP55, B3, 1.15 SF, 87.5 Eff.
Horsepower
3 HP
Frame
112M
Voltage
230/460 V
Nameplate RPM
1175 rpm
Baldor-Reliance Metric IEC Motor, EMM3554, 3PH, 208-230/460V, 1760RPM, 1.1/1.5 KW/HP, 60Hz, D90S
Horsepower
1 1/2 HP
Frame
D90S
Voltage
208-230/460 V
Nameplate RPM
1760 rpm
Marathon Motors Metric Motor, E669, 182TTTS6530, 3HP, 1800RPM, 575V, 3PH, 182T FR, TENV
Horsepower
3 HP
Frame
182T
Voltage
575 V
Motor RPM 60 Hertz
1800 rpm
Leeson Motors Motor IEC Metric Motor-5.5HP, 230/460V, 3520/2905RPM, IP55, B3, 1.15 SF, 87.5 Eff.
Horsepower
5 1/2 HP
Frame
112M
Voltage
230/460 V
Nameplate RPM
3520 rpm
Horsepower
3/4 HP
Frame
D80C
Voltage
208-230/460 V
Nameplate RPM
1725 rpm
Baldor-Reliance Metric IEC Motor, EMM3613, 3PH, 208-230/460V, 3450RPM, 3.7/5 KW/HP, 60Hz, D100L
Horsepower
5 HP
Frame
D100L
Voltage
208-230/460 V
Nameplate RPM
3450 rpm
Marathon Motors Metric Motor, R379A, 90LT34FH6420, 3-2.2HP, 3600RPM, 230/460V, 3PH, 90L FR, TEFC
Horsepower
3 HP
Frame
90L
Voltage
230/460 V
Nameplate RPM
3600 rpm
Leeson Motors Motor IEC Metric Motor-5.5HP, 230/460V, 1180/975RPM, IP55, B3/B5, 1.15 SF, 87.5 Eff.
Horsepower
5 1/2 HP
Frame
132M
Voltage
230/460 V
Nameplate RPM
1180 rpm
Leeson Motors 3-Phase IEC Metric Motor Flange Kit IEC 112 FR, B3/B14 Kit, Prem EFF, CI Motor
Frame
112
Leeson Motors DC Motor IEC Metric 1.1KW, 3000RPM, 80D, IP54, 180V, S1, 40C, 1.0SF, Special
Horsepower
1 1/2 HP
Frame
80D
Voltage
180 V
Nameplate RPM
3000 rpm