Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Metric IEC Motor, MM10032-PP, 3PH, 230/400//460V, 3000//3600RPM, 3/4 KW/HP, 50//60Hz, D100
See all 135 items in product family

Baldor Metric IEC Motor, MM10032-PP, 3PH, 230/400//460V, 3000//3600RPM, 3/4 KW/HP, 50//60Hz, D100

Item #: WBB910326

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $463.95 ea.
3+ $445.95 ea.
Product Information
Customer Review
Product Q&A
Baldor Metric IEC Motor, MM10032-PP, 3PH, 230/400//460V, 3000//3600RPM, 3/4 KW/HP, 50//60Hz, D100

Features
  • ABB Process Performance (severe duty) IP55 construction
  • Choice of aluminum (-AP) or cast iron (-PP) frame and endplates
  • MM catalog motors have IE2 efficiency; EMM catalog motors have IE3 efficiency per IEC 60034-30; 6 post terminal block
  • Class F insulated motors with Class "B" temperature limits
  • 1.0 Service Factor
  • These ratings are marked with DOE compliance number for use on 460 volt, 60 Hz; compliant for both EISA and NRCan
  • Inverter-ready
Application(s)
  • Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B3 base mount replacements.


Product Specifications

    • HORSEPOWER0.75
    • FRAMED100
    • MOUNTINGRigid
    • NAMEPLATE RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE230/400//460
    • HERTZ50//60
    • SERVICE FACTOR1
    • KW/HP3/4
    • 208V AMPS--
    • C-DIMENSION INCHES15
    • MANUFACTURER PART #MM10032-PP
    • FL AMPS5.9
    • BRANDBaldor
    • INSULATION CLASSF
    • is_motorYes
    • TYPEMetric IEC Motor
    • FL EFFICIENCY85.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!