Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Metric IEC Motor, MM20304-AP, 3PH, 400/690V, 1500RPM, 30/40 KW/HP, 50Hz, D200
See all 179 items in product family

Baldor Metric IEC Motor, MM20304-AP, 3PH, 400/690V, 1500RPM, 30/40 KW/HP, 50Hz, D200

Item #: WBB910572

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,654.00
Product Information
Customer Review
Product Q&A
Baldor Metric IEC Motor, MM20304-AP, 3PH, 400/690V, 1500RPM, 30/40 KW/HP, 50Hz, D200

Features
  • ABB Process Performance (severe duty) IP55 construction
  • Choice of aluminum (-AP) or cast iron (-PP) frame and endplates
  • IE2 efficiency per IEC 60034-30; 6 post terminal block with Wye-delta connection 230/400 or 400/690 volt 50 Hz
  • Class F insulated motors that operates within Class "B" temperature limits
  • 1.0 Service Factor
  • Some ratings are marked with DOE compliance number for use on 460 volt, 60 Hz for use in US
  • Inverter-ready
Application(s)
  • Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B3 base mount replacements.


Product Specifications

    • HORSEPOWER40
    • FRAMED200
    • MOUNTINGRigid
    • RPM1500
    • PHASE3
    • MOTOR RPM 50Hz1500
    • VOLTAGE400/690
    • HERTZ50
    • SERVICE FACTOR1
    • BRANDBaldor
    • FL EFFICIENCY93.2
    • C-DIMENSION INCHES32.32
    • TYPEMetric IEC Motor
    • MANUFACTURER PART #MM20304-AP
    • is_motorYes
    • KW/HP30/40
    • 208V AMPS--
    • FL AMPS55.3
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:44