Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Metric IEC Motor, MM5500-5, 3PH, 575V, 3600RPM, .75/1 KW/HP, 60Hz, D80
See all 105 items in product family

Baldor Metric IEC Motor, MM5500-5, 3PH, 575V, 3600RPM, .75/1 KW/HP, 60Hz, D80

Item #: WBB909575

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5
$245.95 ea.
6+ $233.95 ea.
Product Information
Product Q&A
Baldor Metric IEC Motor, MM5500-5, 3PH, 575V, 3600RPM, .75/1 KW/HP, 60Hz, D80

Baldor's line of IEC frame motors are available from D63 through D315M, stocked in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Baldor to replace metric motors that have failed on imported machinery. Motor construction meets IP54 and includes motors with B3 base mounting, B5 flange mounting, or B14 face mounting. Stock motors range in size from .18 kW to 132 kW. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs that require IEC frames.

Features
  • IP55 weather proof enclosure
  • Aluminum frame construction
  • Conforms to IEC60072-1 and IEC60034-1
  • CSA and CSAus #1282269 (LR112981)
Application(s)
  • Replacement motors for equipment made in Europe requiring IEC metric frame mounting.

Documents are in PDF format

Product Specifications

    • ENCLOSURETEFC
    • FRAMED80
    • MOUNTINGRigid
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE575
    • HERTZ60
    • SERVICE FACTOR1.15
    • BEARING-OPP-DRIVE-END6204
    • FL AMPS47
    • FL EFFICIENCY93
    • INSULATION CLASSF
    • 208V AMPS--
    • BEARING-DRIVE-END6204
    • is_motorYes
    • HP/kW.75/1
    • BRANDBaldor
    • MANUFACTURER PART #MM5500-5
    • C-DIMENSION INCHES11.26
    • TYPEMetric IEC Motor
    • KW/HP.75/1
    • BALDOR CATALOG NUMBERMM5500-5
    • FULL LOAD AMPS47
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.