Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Metric IEC Motor, MVM10032D-AP, 3PH, 230/400//460V, 3000/36000RPM, 3/4 KW/HP, 50//60Hz, D100
See all 179 items in product family

Baldor Metric IEC Motor, MVM10032D-AP, 3PH, 230/400//460V, 3000/36000RPM, 3/4 KW/HP, 50//60Hz, D100

Item #: WBB910352

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $453.95 ea.
6+ $425.95 ea.
Product Information
Customer Review
Product Q&A
Baldor Metric IEC Motor, MVM10032D-AP, 3PH, 230/400//460V, 3000/36000RPM, 3/4 KW/HP, 50//60Hz, D100

Features
  • ABB Process Performance (severe duty) IP55 construction
  • Aluminum frame and endplates
  • Conforms to IEC 60034-30; 6 post terminal block
  • Class F insulated motors that operates within Class "B" temperature limits
  • 1.0 Service Factor
  • These ratings are marked with DOE compliance number for use on 460 volt, 60 Hz; compliant for both EISA and NRCan
  • Suitable for mounting in any position
  • Inverter-ready
Application(s)
  • Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B5 flange mount replacements


Product Specifications

    • HORSEPOWER0.75
    • FRAMED100
    • MOUNTINGFF-Flange Rigid
    • NAMEPLATE RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE230/400//460
    • HERTZ50//60
    • SERVICE FACTOR1
    • KW/HP3/4
    • TYPEMetric IEC Motor
    • C-DIMENSION INCHES13.82
    • MANUFACTURER PART #MVM10032D-AP
    • BRANDBaldor
    • 208V AMPS--
    • FL EFFICIENCY86.4
    • FL AMPS5.8
    • is_motorYes
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!