Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Metric IEC Motor, Non-Sparking, MM18224-EX1, 3PH, 400/690V, 1500RPM, 22/30 KW/HP, 50Hz, D180
See all 137 items in product family

Baldor Metric IEC Motor, Non-Sparking, MM18224-EX1, 3PH, 400/690V, 1500RPM, 22/30 KW/HP, 50Hz, D180

Item #: WBB910648

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $2,118.00 ea.
6+ $1,991.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Metric IEC Motor, Non-Sparking, MM18224-EX1, 3PH, 400/690V, 1500RPM, 22/30 KW/HP, 50Hz, D180

Features
  • ABB Non-Sparking (Ex nA) for Zone 2
  • Cast Iron frame and endplates
  • IP55 construction IE2 efficiency per IEC 60034-30; 6 post terminal block with Wye-delta connection 230/400 or 400/690 volt 50 Hz
  • Class F insulated motors that operates within Class "B" temperature limits
  • 1.0 Service Factor
  • Certified for both ATEX and IECEx as standard


Product Specifications

    • HORSEPOWER30
    • FRAMED180
    • MOUNTINGRigid
    • NAMEPLATE RPM1500
    • PHASE3
    • MOTOR RPM 50Hz1500
    • VOLTAGE400/690
    • HERTZ50
    • SERVICE FACTOR1
    • KW/HP22/30
    • 208V AMPS--
    • C-DIMENSION INCHES27.8
    • MANUFACTURER PART #MM18224-EX1
    • FL AMPS41.7
    • BRANDBaldor
    • INSULATION CLASSF
    • is_motorYes
    • TYPEMetric IEC Motor
    • FL EFFICIENCY91.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!