Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Metric IEC, SSE S/S Motor, CSSEWDM90154C-57, 3PH, 1.5HP, 230/400V, 1500RPM, TEFC, D90C
See all 53 items in product family

Baldor Metric IEC, SSE S/S Motor, CSSEWDM90154C-57, 3PH, 1.5HP, 230/400V, 1500RPM, TEFC, D90C

Item #: WBB910126

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,361.00
Product Information
Customer Review
Product Q&A
Baldor Metric IEC, SSE S/S Motor, CSSEWDM90154C-57, 3PH, 1.5HP, 230/400V, 1500RPM, TEFC, D90C

Baldor's line of IEC frame motors are available from D63 through D315M, stocked in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Baldor to replace metric motors that have failed on imported machinery. Motor construction meets IP54 and includes motors with B3 base mounting, B5 flange mounting, or B14 face mounting. Stock motors range in size from .18 kW to 132 kW. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs that require IEC frames.

Features
  • Class H insulated motor with 1.15 service factor or higher
  • All external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft and base
  • Moisture resistant insulation system
  • Endplate rabbets have O-ring seals to band
  • Conduit box is welded to the motor frame
  • Patented bearing seal to protect motor bearings, inside and out
  • Epoxy encapsulation prevents any moisture from reaching the windings as well as potting the passage between the band and the conduit box
  • Nameplate information is laser etched on the band
  • NEMA Premium® efficiency
  • 3 year warranty
Application(s)
  • Food processing, packaging, outdoor and highly corrosive environments

Documents are in PDF format

Product Specifications

    • ENCLOSURETEFC
    • FRAMED90C
    • MOUNTINGC-Face Rigid
    • RPM1500
    • PHASE3
    • MOTOR RPM 50Hz1500
    • VOLTAGE230/400
    • HERTZ50
    • METRIC-RPM 50HZ1500
    • FL AMPS3.2
    • FULL LOAD AMPS3.2
    • SPEC. NUMBER35Z338P680G1
    • METRIC-AMPS 50HZ5.4/3.1
    • IP CODE56
    • BEARING-DRIVE-END6205
    • BEARING-OPP-DRIVE-END6205
    • METRIC-POWER FACTOR 60HZ79
    • POWER-FACTOR-METRIC79
    • METRIC-EFFICIENCY 60HZ86.5
    • BRANDBaldor
    • BALDOR CATALOG NUMBERCSSEWDM90154C-57
    • MANUFACTURER PART #CSSEWDM90154C-57
    • C-DIMENSION INCHES15.74
    • KW/HP1.5/2
    • HP/kW1.5/2
    • METRIC-SERVICE FACTOR 60HZ1.15
    • 208V AMPS--
    • is_motorYes
    • METRIC-DESIGN 50HZN
    • INSULATION CLASSH
    • METRIC-CODE 60HZK
    • TYPEMetric IEC Motor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:27