Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Metric IEC, SSE S/S Motor, VSSEWDM90154D-57, 3PH, 1.5HP, 230/400V, 1450RPM, TEFC, D90D
See all 136 items in product family

Baldor Metric IEC, SSE S/S Motor, VSSEWDM90154D-57, 3PH, 1.5HP, 230/400V, 1450RPM, TEFC, D90D

Item #: WBB910184

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,316.00
Product Information
Product Q&A
Baldor Metric IEC, SSE S/S Motor, VSSEWDM90154D-57, 3PH, 1.5HP, 230/400V, 1450RPM, TEFC, D90D

Baldor's line of IEC frame motors are available from D63 through D315M, stocked in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Baldor to replace metric motors that have failed on imported machinery. Motor construction meets IP54 and includes motors with B3 base mounting, B5 flange mounting, or B14 face mounting. Stock motors range in size from .18 kW to 132 kW. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs that require IEC frames.

Features
  • Stainless steel motor frame, endplates, conduit box, shaft and base
  • Moisture resistant ISR®
  • Hydrophobic aspiration system
  • Endplate rabbets have O-ring seals
  • Conduit box is welded to the motor frame
  • Patented bearing seal to protect motor bearings
  • Epoxy encapsulation
  • Laser etched nameplate
  • NEMA Premium® efficiency
  • 3 year warranty
Application(s)
  • Food processing, packaging, outdoor and highly corrosive environments.

Documents are in PDF format

Product Specifications

    • ENCLOSURETEFC
    • FRAMED90D
    • MOUNTINGFF-Flange Footless
    • RPM1500
    • PHASE3
    • MOTOR RPM 50Hz1500
    • VOLTAGE230/400
    • DUTYContinuous
    • IP CODE56
    • is_motorYes
    • BEARING-DRIVE-END6205
    • BEARING-OPP-DRIVE-END6205
    • FL AMPS3.2
    • INSULATION CLASSH
    • 208V AMPS--
    • METRIC-EFFICIENCY 60HZ86.5
    • METRIC-POWER FACTOR 60HZ79
    • METRIC-RPM 50HZ1450
    • METRIC-AMPS 50HZ5.4/3.1
    • METRIC-CODE 60HZK
    • METRIC-DESIGN 50HZN
    • BRANDBaldor
    • MANUFACTURER PART #VSSEWDM90154D-57
    • C-DIMENSION INCHES17.2
    • TYPEMetric IEC Motor
    • FULL LOAD AMPS3.2
    • VOLTS-METRIC230/400
    • POWER-FACTOR-METRIC79
    • METRIC-SERVICE FACTOR 60HZ1.15
    • KW/HP1.5/2
    • BALDOR CATALOG NUMBERVSSEWDM90154D-57
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.