Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

See all 20 items in product family

Marathon Motors Metric Motor, C383, 182TTFR4345, 3HP, 1800RPM, 575V, 3PH, 182TC FR, TEFC

Item #: WBB870825

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $498.95
Add to list
Product Information
Product Q&A
Marathon Motors Metric Motor, C383, 182TTFR4345, 3HP, 1800RPM, 575V, 3PH, 182TC FR, TEFC

Marathon's extensive line of 575 Volts, General Purpose motors are available in Open Drip-proof and TEFC construction in three phase. Horsepower sizes available from stock range from 1/2 HP through 100 HP.

Product Specifications

  • ENCLOSURETEFC
  • FRAME182TC
  • MOUNTINGC-Face Removable Base
  • PHASE3
  • DUTYContinuous
  • AMBIENT TEMP C40
  • WEIGHT76
  • ULRecognized Construction
  • CSAY
  • 60 HERTZ RPMS1800
  • 60 HERTZ kW2.24
  • 60 HERTZ HP3
  • MODEL NUMBER182TTFR4345
  • BRANDMarathon Motors
  • NEMA DESIGNB
  • APPROVAL-CEY
  • KVA-CODEK
  • INSULATION CLASSF
  • BEARING-OPP-DRIVE-ENDBall
  • BEARING-DRIVE-ENDBall
  • CATALOG NUMBERC383
  • DRIVE END BEARING SIZE207
  • ASSEMBLYF1 (F2 Modification Available)
  • IP CODE43
  • STARTING TYPEAcross The Line
  • OPPOSITE END BEARING SIZE205
  • ORIENTATIONHorizontal or Shaft Down
  • 60 HERTZ SF1.15
  • 60 HERTZ FL AMPS3.35
  • 60 HERTZ VOLTS575
  • 60 HERTZ FL Eff0.875
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.