Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Metric Motor, E681, 405TTFS6538, 100HP, 1800RPM, 575V, 3PH, 405T FR, TEFC
See all 41 items in product family

Marathon Motors Metric Motor, E681, 405TTFS6538, 100HP, 1800RPM, 575V, 3PH, 405T FR, TEFC

Item #: WBB870845

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,171.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Marathon Motors Metric Motor, E681, 405TTFS6538, 100HP, 1800RPM, 575V, 3PH, 405T FR, TEFC

Marathon's extensive line of 575 Volts, General Purpose motors are available in Open Drip-proof and TEFC construction in three phase. Horsepower sizes available from stock range from 1/2 HP through 100 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER100
    • ENCLOSURETEFC
    • FRAME405T
    • MOUNTINGRigid
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE575
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT1349
    • ULRecognized Construction
    • CSAY
    • is_motorYes
    • BEARING-DRIVE-END6316
    • BEARING-OPP-DRIVE-END6313
    • FL AMPS90.5
    • FL EFFICIENCY0.954
    • INSULATION CLASSF
    • KVA-CODEF
    • APPROVAL-CEY
    • NEMA DESIGNB
    • MANUFACTURER PART #E681
    • BRANDMarathon Motors
    • MODEL NUMBER405TTFS6538
    • 60 HERTZ kW75
    • ORIENTATIONHorizontal
    • ASSEMBLYF1 (F2 Modification Available)
    • DRIVE END BEARING SIZE6316
    • OPPOSITE END BEARING SIZE6313
    • STARTING TYPELine or Inverter
    • IP CODE54
    • INVERTER SPEED RANGEDivision 2 T2B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!