Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

See all 11 items in product family

Marathon Motors Metric Motor, E828, 143TTTN4030, 1HP, 1800RPM, 575V, 3PH, 143T FR, TENV

Item #: WBB870417

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $270.95
Add to list
Product Information
Product Q&A
Marathon Motors Metric Motor, E828, 143TTTN4030, 1HP, 1800RPM, 575V, 3PH, 143T FR, TENV

Marathon's Three Phase, 575 Volts, 1800 Rpm, TEFC, Rigid Base line of General Purpose Motors. Horsepower sizes available from stock range from 1 HP through 200 HP.

Documents are in PDF format

Product Specifications

  • ENCLOSURETENV
  • FRAME143T
  • MOUNTINGRigid
  • PHASE3
  • DUTYContinuous
  • AMBIENT TEMP C40
  • WEIGHT50
  • ULRecognized Construction
  • CSAY
  • 60 HERTZ FL Eff0.825
  • 60 HERTZ HP1
  • INSULATION CLASSF
  • BEARING-OPP-DRIVE-ENDBall
  • BEARING-DRIVE-ENDBall
  • CATALOG NUMBERE828
  • 60 HERTZ kW0.75
  • 60 HERTZ RPMS1800
  • MODEL NUMBER143TTTN4030
  • BRANDMarathon Motors
  • NEMA DESIGNB
  • APPROVAL-CEY
  • 60 HERTZ VOLTS575
  • 60 HERTZ FL AMPS1.3
  • 60 HERTZ SF1.15
  • ORIENTATIONHorizontal
  • ASSEMBLYF1 (F2 Modification Available)
  • DRIVE END BEARING SIZE6205
  • OPPOSITE END BEARING SIZE6203
  • STARTING TYPEAcross The Line
  • KVA-CODEL
  • IP CODE43
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.