Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Metric 3-Phase Motors (1,086)
Remove
Marathon Motors Metric Motor, G845, 056T17G5319, 3/4HP, 1800RPM, 575V, 3PH, 56C FR, EPFC
Remove

      Items
Marathon Motors Metric Motor, G845, 056T17G5319, 3/4HP, 1800RPM, 575V, 3PH, 56C FR, EPFC Marathon Motors Metric Motor, G845, 056T17G5319, 3/4HP, 1800RPM, 575V, 3PH, 56C FR, EPFC


Marathon Motors Metric Motor, G845, 056T17G5319, 3/4HP, 1800RPM, 575V, 3PH, 56C FR, EPFC
Picture may not represent actual product
Marathon Motors Metric Motor, G845, 056T17G5319, 3/4HP, 1800RPM, 575V, 3PH, 56C FR, EPFC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB870816
Price: $415.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Metric Motor, G845, 056T17G5319, 3/4HP, 1800RPM, 575V, 3PH, 56C FR, EPFC

Marathon's extensive line of 575 Volts, General Purpose motors are available in Open Drip-proof and TEFC construction in three phase. Horsepower sizes available from stock range from 1/2 HP through 100 HP.
Click for Connection Drawing


Product Specifications
ENCLOSURE EPFC
FRAME 56C
MOUNTING C-Face Footless
PHASE 3
DUTY Continuous
THERMAL PROTECTION Automatic Protector
AMBIENT TEMP C 40
WEIGHT 29
UL UL Listed
CSA N
DRIVE END BEARING SIZE 6203
OPPOSITE END BEARING SIZE 6203
STARTING TYPE Across The Line
IP CODE 54
INVERTER SPEED RANGE EXP Proof CL I GR C&D CL II GR F&G T3B
CATALOG NUMBER G845
BEARING-DRIVE-END Ball
BEARING-OPP-DRIVE-END Ball
INSULATION CLASS B
KVA-CODE L
APPROVAL-CE N
ASSEMBLY F1 Only
ORIENTATION Horizontal
60 HERTZ SF 1.0
60 HERTZ FL AMPS 1.2
60 HERTZ VOLTS 575
60 HERTZ RPMS 1800
60 HERTZ kW 0.56
60 HERTZ HP 3/4
NEMA DESIGN No Design Code
BRAND Marathon Motors
MODEL NUMBER 056T17G5319


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)