Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,897 Items)
Sub Category
Metric 3-Phase Motors (1,086)
Remove
Marathon Motors Metric Motor, K081, 56T17D15528, 1HP, 1800RPM, 575V, 3PH, 56HZ FR, DP
Remove

      Items
Marathon Motors Metric Motor, K081, 56T17D15528, 1HP, 1800RPM, 575V, 3PH, 56HZ FR, DP Marathon Motors Metric Motor, K081, 56T17D15528, 1HP, 1800RPM, 575V, 3PH, 56HZ FR, DP


Marathon Motors Metric Motor, K081, 56T17D15528, 1HP, 1800RPM, 575V, 3PH, 56HZ FR, DP
Picture may not represent actual product
Marathon Motors Metric Motor, K081, 56T17D15528, 1HP, 1800RPM, 575V, 3PH, 56HZ FR, DP
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB870811
Price: $258.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Metric Motor, K081, 56T17D15528, 1HP, 1800RPM, 575V, 3PH, 56HZ FR, DP

Marathon's extensive line of 575 Volts, General Purpose motors are available in Open Drip-proof and TEFC construction in three phase. Horsepower sizes available from stock range from 1/2 HP through 100 HP.
Click for Connection Drawing


Product Specifications
ENCLOSURE DP
FRAME 56HZ
MOUNTING Rigid
PHASE 3
DUTY Continuous
THERMAL PROTECTION Automatic Protector
AMBIENT TEMP C 40
WEIGHT 28
UL Recognized Construction
CSA Y
KVA-CODE L
BRAND Marathon Motors
MODEL NUMBER 56T17D15528
60 HERTZ HP 1
60 HERTZ kW 0.75
60 HERTZ RPMS 1800
60 HERTZ VOLTS 575
60 HERTZ FL AMPS 1.45
60 HERTZ SF 1.15
ORIENTATION Horizontal
ASSEMBLY F1 Only
DRIVE END BEARING SIZE 6205
OPPOSITE END BEARING SIZE 6203
STARTING TYPE Across The Line
IP CODE 22
INSULATION CLASS F
BEARING-OPP-DRIVE-END Ball
BEARING-DRIVE-END Ball
CATALOG NUMBER K081
APPROVAL-CE Y
NEMA DESIGN B


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)