Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Metric Motor, R373, 80T17FH5414, 1-.75HP, 1800RPM, 230/460V, 3PH, 80 FR, TEFC
See all 78 items in product family

Marathon Motors Metric Motor, R373, 80T17FH5414, 1-.75HP, 1800RPM, 230/460V, 3PH, 80 FR, TEFC

Item #: WBB870714

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 245.95
Product Information
Customer Review
Product Q&A
Marathon Motors Metric Motor, R373, 80T17FH5414, 1-.75HP, 1800RPM, 230/460V, 3PH, 80 FR, TEFC

Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

Product Specifications

    • HORSEPOWER1 - 0.75
    • ENCLOSURETEFC
    • FRAME80
    • MOUNTINGRigid
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE230/460 @ 60 Hz
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT26
    • ULRecognized Construction
    • CSAY
    • MODEL NUMBER80T17FH5414
    • ASSEMBLYF3
    • 50 HERTZ VOLTAGE200/400
    • 50 HERTZ RPM1500
    • 50 Hertz SF1.15
    • 50 Hertz HP1
    • IP CODE55
    • NEMA DESIGNNo Design Code
    • MANUFACTURER PART #R373
    • FL AMPS3.2/1.6
    • 50 Hertz kW0.75
    • INSULATION CLASSF
    • BEARING-DRIVE-ENDBall
    • 60 HERTZ kW0.75
    • FL EFFICIENCY80 Percent
    • APPROVAL-CEy
    • STARTING TYPELine or Inverter
    • BRANDMarathon Motors
    • KVA-CODEJ
    • BEARING-OPP-DRIVE-ENDBall
    • ORIENTATIONHorizontal
    • is_motorYes
    • 50 HERTZ FL AMPS3.8/1.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!