Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Metric 3-Phase Motors (1,086)
Remove
Marathon Motors Metric Motor, R375, 80T34FH5416, 1 1/2-1.1HP, 3600RPM, 230/460V, 3PH, 80 FR, TEFC
Remove

      Items
Marathon Motors Metric Motor, R375, 80T34FH5416, 1 1/2-1.1HP, 3600RPM, 230/460V, 3PH, 80 FR, TEFC Marathon Motors Metric Motor, R375, 80T34FH5416, 1 1/2-1.1HP, 3600RPM, 230/460V, 3PH, 80 FR, TEFC


Marathon Motors Metric Motor, R375, 80T34FH5416, 1 1/2-1.1HP, 3600RPM, 230/460V, 3PH, 80 FR, TEFC
Picture may not represent actual product
Marathon Motors Metric Motor, R375, 80T34FH5416, 1 1/2-1.1HP, 3600RPM, 230/460V, 3PH, 80 FR, TEFC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB870505
Price: $244.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Metric Motor, R375, 80T34FH5416, 1 1/2-1.1HP, 3600RPM, 230/460V, 3PH, 80 FR, TEFC

Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

Product Specifications
HORSEPOWER 1 1/2-1.1 @ 60 Hz
ENCLOSURE TEFC
FRAME 80
MOUNTING RIGID
RPM 3600 @ 60 Hz
PHASE 3
VOLTAGE 230/460 @ 60 Hz
DUTY Continuous
AMBIENT TEMP C 40
WEIGHT 30
UL Recognized Construction
CSA Y
CATALOG NO. R375
50 Hertz FL Amps 4.4/2.2
50 Hertz SF 1.15
BRAND Marathon Motors
ASSEMBLY F3
STARTING TYPE Line or Inverter
IP CODE 55
BEARING-DRIVE-END Ball
BEARING-OPP-DRIVE-END Ball
INSULATION CLASS F
KVA-CODE K
APPROVAL-CE y
NEMA DESIGN B
50 Hertz Voltage 200/400
50 Hertz RPM 3000
50 Hertz kW 1.12
50 Hertz HP 1 1/2
60 HERTZ SF 1.15
60 HERTZ FL AMPS 4.0/2.0
60 HERTZ FL Eff 84 %
60 HERTZ kW 1.12
MODEL NUMBER 80T34FH5416
ORIENTATION Horizontal


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)