Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Metric Motor, R394A, 90ST11FH6515, 1-.75HP, 1200RPM, 230/460V, 3PH,   90S FR, TEFC
See all 81 items in product family

Marathon Motors Metric Motor, R394A, 90ST11FH6515, 1-.75HP, 1200RPM, 230/460V, 3PH, 90S FR, TEFC

Item #: WBB870459

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $431.95
Product Information
Customer Review
Product Q&A
Marathon Motors Metric Motor, R394A, 90ST11FH6515, 1-.75HP, 1200RPM, 230/460V, 3PH, 90S FR, TEFC

Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME90S
    • MOUNTINGRigid
    • RPM1200
    • PHASE3
    • MOTOR RPM 60Hz1200
    • MOTOR RPM 50Hz1000
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT40
    • ULRecognized Construction
    • CSAY
    • 50 Hertz HP1
    • KVA-CODEK
    • MANUFACTURER PART #R394A
    • INSULATION CLASSF
    • APPROVAL-CEY
    • NEMA DESIGNB
    • FL EFFICIENCY82.5
    • FL AMPS3.2/1.6
    • ORIENTATIONHorizontal
    • ASSEMBLYF3
    • DRIVE END BEARING SIZE6205
    • OPPOSITE END BEARING SIZE6205
    • is_motorYes
    • 50 Hertz FL eFF80
    • INVERTER SPEED RANGEConstant Torque 20:1
    • BEARING-DRIVE-END6205
    • BEARING-OPP-DRIVE-END6205
    • 50 Hertz kW0.75
    • IP CODE55
    • 60 HERTZ kW0.75
    • MODEL NUMBER090ST11FH6515
    • 50 Hertz SF1.15
    • STARTING TYPELine or Inverter
    • 50 HERTZ VOLTAGE200/400
    • 50 HERTZ RPM1000
    • 50 HERTZ FL AMPS3.6/1.8
    • BRANDMarathon Motors

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.61.134:66