Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Metric Motor, R399A, 90LT34FH6520, 3-2.2HP, 3600RPM, 230/460V, 3PH, 90L FR, TEFC
See all 81 items in product family

Marathon Motors Metric Motor, R399A, 90LT34FH6520, 3-2.2HP, 3600RPM, 230/460V, 3PH, 90L FR, TEFC

Item #: WBB870591

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $481.95
Product Information
Customer Review
Product Q&A
Marathon Motors Metric Motor, R399A, 90LT34FH6520, 3-2.2HP, 3600RPM, 230/460V, 3PH, 90L FR, TEFC

Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • FRAME90L
    • MOUNTINGRigid
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • MOTOR RPM 50Hz3000
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT42
    • ULRecognized Construction
    • CSAY
    • FL EFFICIENCY87.5
    • BEARING-DRIVE-END6205
    • BEARING-OPP-DRIVE-END6205
    • 50 Hertz HP3
    • 60 HERTZ kW2.24
    • 50 Hertz kW2.24
    • IP CODE55
    • MODEL NUMBER090LT34FH6520
    • 50 Hertz SF1.15
    • FL AMPS7.2/3.6
    • NEMA DESIGNB
    • STARTING TYPELine or Inverter
    • 50 Hertz FL eFF85.5
    • OPPOSITE END BEARING SIZE6205
    • DRIVE END BEARING SIZE6205
    • ASSEMBLYF2 (F1 Modification Available)
    • ORIENTATIONHorizontal
    • APPROVAL-CEY
    • INSULATION CLASSF
    • MANUFACTURER PART #R399A
    • KVA-CODEJ
    • BRANDMarathon Motors
    • 50 HERTZ FL AMPS8.4/4.2
    • 50 HERTZ RPM3000
    • 50 HERTZ VOLTAGE200/400
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:27