Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Super-E, Metric IEC Motor, EM13084-58, 3PH, 7.5HP, 380-415V, 1460RPM, TEFC, D132M
See all 53 items in product family

Baldor Super-E, Metric IEC Motor, EM13084-58, 3PH, 7.5HP, 380-415V, 1460RPM, TEFC, D132M

Item #: WBB910597

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,107.00
Product Information
Customer Review
Product Q&A
Baldor Super-E, Metric IEC Motor, EM13084-58, 3PH, 7.5HP, 380-415V, 1460RPM, TEFC, D132M

Baldor's line of IEC frame motors are available from D63 through D315M, stocked in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Baldor to replace metric motors that have failed on imported machinery. Motor construction meets IP54 and includes motors with B3 base mounting, B5 flange mounting, or B14 face mounting. Stock motors range in size from .18 kW to 132 kW. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs that require IEC frames.

Features
  • Suitable for mounting in any position
  • Cast iron frame, endplates conduit box and fan cover
  • Metric hardware and terminal strip in conduit box
  • Re-greasing provisions and thermistors on 11kW (D160 frame) and larger
  • IP55 protection
  • Wye-delta connection
  • ISR® (Inverter Spike Resistant) magnet wire
  • UL, CSA and CE compliant
Application(s)
  • Pumps, compressors, fans, conveyors and other general purpose three phase applications.

Documents are in PDF format

Product Specifications

    • ENCLOSURETEFC
    • FRAMED132M
    • MOUNTINGRigid
    • NAMEPLATE RPM1500
    • PHASE3
    • MOTOR RPM 50Hz1500
    • VOLTAGE380-415
    • HERTZ50
    • SERVICE FACTOR1
    • AMBIENT TEMP C40 AMB-S1
    • is_motorYes
    • DESIGN CODEN
    • FL AMPS14.3
    • FL EFFICIENCY90.4
    • INSULATION CLASSF
    • KVA-CODEJ
    • 208V AMPS--
    • METRIC-RPM 50HZ1460
    • KW/HP7.5/10
    • BALDOR CATALOG NUMBEREM13084-58
    • POWER-FACTOR-METRIC83
    • SPEC. NUMBER07J431X644G1
    • FULL LOAD AMPS14.3
    • TYPESuper-E Metric IEC Motor
    • C-DIMENSION INCHES18.23
    • MANUFACTURER PART #EM13084-58
    • BRANDBaldor
    • IP CODE55
    • HP/kW7.5/10
    • BEARING-DRIVE-END6208
    • BEARING-OPP-DRIVE-END6206

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!