

 |
Browse Electric Motors-General Purpose (8,886 Items) |
|
 |
Baldor Motor CSSEWDM3550, 1.5HP, 3500RPM, 3PH, 60HZ, 56C, 3532M, TENV, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CSSEWDM3550, 1.5HP, 3500RPM, 3PH, 60HZ, 56C, 3532M, TENV, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB387872
|
|
|
| List Price $1,333.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$868.00 ea. |
| 6+ |
$828.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1.5HP,3500RPM,3PH,60HZ,56C,3532M,TENV,F1
Features:- Stainless steel motor frame, endplates, conduit box, shaft and base
- Moisture resistant ISR®
- Hydrophobic aspiration system
- Endplate rabbets have O-ring seals
- Conduit box is welded to the motor frame
- Patented bearing seal to protect motor bearings
- Epoxy encapsulation
- Laser etched nameplate
- NEMA Premium® efficiency
- 3 year warranty
Typical Applications: Food processing, packaging, outdoor and highly corrosive environments
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1.5 |
| ENCLOSURE |
TENV |
| FRAME |
56C |
| MOUNTING |
RIGID |
| RPM |
3500 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
66 |
| C-DIMENSION INCHES |
13.59 |
| DRIVE END FLANGE |
C-Face |
| POLES |
2 |
| SPEC. NUMBER |
35V240R929G1 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
90 |
| BRAND |
Baldor |
| BEARING-DRIVE-END |
6205 |
| BEARING-OPP-DRIVE-END |
6205 |
| DESIGN CODE |
B |
| FL AMPS |
3.7-3.6/1.8 |
| FL EFFICIENCY |
85.5 |
| INSULATION CLASS |
H |
| KVA-CODE |
M |
| 208V AMPS |
3.7 |
| DOE-CODE |
-- |
| BALDOR CATALOG NUMBER |
CSSEWDM3550 |
|
|
|
|
 |
|
|