

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor ECP50352S-2340, 350HP, 3575RPM, 3PH, 60HZ, 5010S, 20168M, TEFC |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor ECP50352S-2340, 350HP, 3575RPM, 3PH, 60HZ, 5010S, 20168M, TEFC
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB390259
|
|
|
| List Price $76,438.00 Save up to 42% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$48,118.00 ea. |
| 6+ |
$44,394.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 350HP,3575RPM,3PH,60HZ,5010S,20168M,TEFC
Features:- 1.15 Service Factor
- Corrosion resistant epoxy finish
- Regreasable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture resistant copper windings
- Class F insulation
- Stainless steel nameplate and corrosion resistant hardware
- Tropicalized
Typical Applications: Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
350 |
| ENCLOSURE |
TEFC |
| FRAME |
21AG5010 |
| RPM |
3578 |
| VOLTAGE |
2300/4000 |
| HERTZ |
60 |
| DUTY |
CONT |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
6,000.00 |
| BALDOR CATALOG NUMBER |
ECP50352S-2340 |
| POWER-FACTOR |
-- |
| SPEC. NUMBER |
ECP50352S-2340 |
| CODE |
G |
| POLES |
2 |
| DRIVE END FLANGE |
Standard |
| C-DIMENSION INCHES |
48.93 |
| BRAND |
Baldor |
| DESIGN CODE |
-- |
| INSULATION CLASS |
F |
| FL EFFICIENCY |
-- |
| FL AMPS |
77.3/44.4 |
|
|
|
|
 |
|
|