Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,897 Items)
Sub Category
Premium Efficiency Motors (2,185)
Remove
Baldor Motor ECP50602S-2340, 600HP, 3577RPM, 3PH, 60HZ, 5010S, 20184M, TEFC
Remove

      Items
Baldor Motor ECP50602S-2340, 600HP, 3577RPM, 3PH, 60HZ, 5010S, 20184M, TEFC Baldor Motor ECP50602S-2340, 600HP, 3577RPM, 3PH, 60HZ, 5010S, 20184M, TEFC


Baldor Motor ECP50602S-2340, 600HP, 3577RPM, 3PH, 60HZ, 5010S, 20184M, TEFC
Baldor Motor ECP50602S-2340, 600HP, 3577RPM, 3PH, 60HZ, 5010S, 20184M, TEFC
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB390356
List Price $85,436.00    Save up to 42%
Quantity Discount
QTY Price
1-5 $53,783.00 ea.
6+ $49,620.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 600HP,3577RPM,3PH,60HZ,5010S,20184M,TEFC

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 600
ENCLOSURE TEFC
FRAME 5010S
RPM 3577
VOLTAGE 2300/4000
HERTZ 60
DUTY CONT
SERVICE FACTOR 1.15
WEIGHT 5,500.00
FL AMPS 133/76
FL EFFICIENCY 95.2
INSULATION CLASS --
KVA-CODE G
BALDOR CATALOG NUMBER ECP50602S-2340
CLASS-I-DIV-2-NON-XP C D X
POWER-FACTOR 89
SERIAL-NUMBER --
SPEC. NUMBER KMG30-602S-2340
AMBIENT-TEMPERATURE 40
AMPHERES-2 132.8/76.4
BRG-DE-AFBMA 65BC03J40X28
BRG-ODE-AFBMA 65BC03J40X28
CLASS-II-DIV-2-NON-XP X X X
GREASE POLYREX EM
IDENTIFICATION NUMBER KMG30-602S-2340
MOTOR-WEIGHT --
SPACE HEATER-QTY 2
SPACE HEATER-WATTS 350
SPACE-HEATER-AMPS 2.9/1.46
SPACE-HEATER-VOLTS 120/240
TEMP. CODE T3A
THERMAL-BRG --
THERMAL-QTY --
DESIGN CODE -
C-DIMENSION INCHES 48.93
BRAND Baldor
DRIVE END FLANGE Standard
POLES 2
THERMAL-WDG 100 OHM PLATINUM
TYPE P
OUTPUT-2 600
PREMIUM EFFICIENT --
TEMPERATURE-RISE 80


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)