Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor EM2555T-8, 100HP, 1780RPM, 3PH, 60HZ, 404T, 4476M, OPSB, F

Rollover image to zoom in

Click image to enlarge

See all 219 items in product family

Baldor Motor EM2555T-8, 100HP, 1780RPM, 3PH, 60HZ, 404T, 4476M, OPSB, F

Item #: WBB389563

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,097.00 Save up to 33%
Qty Price
1-2 $5,638.00 ea.
3+ $5,421.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 100HP,1780RPM,3PH,60HZ,404T,4476M,OPSB,F

Features:
  • 1.15 Service Factor
  • Positively locked drive end bearing on 254T and larger
  • Ball bearings
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.

Documents are in PDF format

Product Specifications

    • HORSEPOWER100
    • ENCLOSUREOPSB
    • FRAME404T
    • MOUNTINGRigid
    • NAMEPLATE RPM1780
    • MOTOR RPM 60Hz1780
    • VOLTAGE200
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT1,114.00
    • SPEC. NUMBER44E193W087G1
    • CUSTOMER-PART-NUMBER--
    • GREASEPOLYREX EM
    • SPACE-HEATER-AMPS--
    • SPACE-HEATER-VOLTS--
    • POLES4
    • DRIVE END FLANGEStandard
    • C-DIMENSION INCHES36.97
    • MANUFACTURER PART #EM2555T-8
    • BRANDBaldor
    • SERIAL-NUMBER--
    • POWER-FACTOR85
    • DOE-CODE--
    • 208V AMPS264
    • KVA-CODEG
    • INSULATION CLASSF
    • FL EFFICIENCY95.4
    • FL AMPS263
    • DESIGN CODEB
    • BEARING-OPP-DRIVE-END6312
    • BEARING-DRIVE-END6316
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!