Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
Premium Efficiency Motors (2,185)
Remove
Baldor Motor EM3115, 1HP, 3450RPM, 3PH, 60HZ, 56, 3516M, OPSB, F1, N
Remove

      Items
Baldor Motor EM3115, 1HP, 3450RPM, 3PH, 60HZ, 56, 3516M, OPSB, F1, N Baldor Motor EM3115, 1HP, 3450RPM, 3PH, 60HZ, 56, 3516M, OPSB, F1, N


Baldor Motor EM3115, 1HP, 3450RPM, 3PH, 60HZ, 56, 3516M, OPSB, F1, N
Email This Page Printer Friendly Version
Baldor Motor EM3115, 1HP, 3450RPM, 3PH, 60HZ, 56, 3516M, OPSB, F1, N
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB389862
List Price $483.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $314.95 ea.
6+ $300.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 1HP,3450RPM,3PH,60HZ,56,3516M,OPSB,F1,N

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 1
ENCLOSURE OPSB
FRAME 56
MOUNTING RIGID
RPM 3500
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.25
AMBIENT TEMP C 40
WEIGHT 32
FL AMPS 3-2.9/1.45
DESIGN CODE B
BEARING-OPP-DRIVE-END 6203
BEARING-DRIVE-END 6205
C-DIMENSION INCHES 11.06
DRIVE END FLANGE Standard
FL EFFICIENCY 80
INSULATION CLASS F
KVA-CODE K
208V AMPS --
DOE-CODE 010A
BALDOR CATALOG NUMBER EM3115
POWER-FACTOR 80
SERIAL-NUMBER --
BRAND Baldor
POLES 2
SPEC. NUMBER --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)