Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Premium Efficiency Motors (2,185)
Remove
Elektrimax® Premium Motor 31NCM-3-1-12, TEFC, C-Face, 230/460V, 145TC, 1HP, 1200RPM
Remove

      Items
Elektrimax® Premium Motor 31NCM-3-1-12, TEFC, C-Face, 230/460V, 145TC, 1HP, 1200RPM Elektrimax® Premium Motor 31NCM-3-1-12, TEFC, C-Face, 230/460V, 145TC, 1HP, 1200RPM


Elektrimax® Premium Motor 31NCM-3-1-12, TEFC, C-Face, 230/460V, 145TC, 1HP, 1200RPM
Elektrimax® Premium Motor 31NCM-3-1-12, TEFC, C-Face, 230/460V, 145TC, 1HP, 1200RPM
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB725336
Price: $249.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

Elektrimax® Premium Motor 31NCM-3-1-12, TEFC, C-Face, 230/460V, 145TC, 1HP, 1200RPM

Elektrimax® Premium 31N Series motors are Class I, Div II Certified for secure protection in gas environments, UL Recognized for material safety and are ideal for industrial applications that require a NEMA premium efficient motor with a high starting torque and peace of mind performance.

Features:

  • Motor meets NEMA premium efficiency requirements
  • Class I, Division II Group A,B,C,D Temp Code T3C for secure protection is gas environments
  • UL Recognized for material safety
  • Inverter Duty Rated 10:1CT and 100:1VT for greater application flexibility
  • Service factor up to 1.25 for extra capacity in poor conditions
  • Dual nameplate rating at nominal HP for 190/380V 50Hz for export freedom
  • TEFC rigid cast iron frame and IP55 degree of protection
  • CSA-US certified, UL recognized, DOE approved, CE and NEMA Premium marked
  • Limited Manufacturer 3-Year Warranty


Product Specifications
ENCLOSURE TEFC
FRAME 145TC
MOUNTING C-Face
PHASE 3
HERTZ 60
POWER FACTOR AT 0.50 LOAD (60HZ) 45.5
SERVICE FACTOR (60HZ) 1.15
MANUFACTURERS PART# 31NCM-3-1-12
SERIES Premium 31N
MOTOR TYPE Premium Efficiency
VOLTAGE 60HZ 230/460V
MOUNTING POSITION F1
FINISH Blue
NET WEIGHT 58
SHIP WEIGHT 62
HORSEPOWER 60HZ 1
NOMINAL RPM 60HZ 1140
FULL LOAD TORQUE 60HZ 4.6
LOCK ROTOR TORQUE 60HZ 255
BREAK DOWN TORQUE 60HZ 300
FLA 208V 3.8
FLA 230V 3.4
FLA 460V 1.7
INSULATION CLASS F
METRIC-RPM 60HZ 1200
FULL LOAD AMPS 3.8-3.4/1.7
DE BEARING 6205ZZ
ODE BEARING 6205ZZ
NEMA DESIGN B
FAN GUARD Steel
PROTECTION DEGREE IP55
WINDING CONNECTION Double Wye / Wye
JUNCTION BOX Cast Iron
NOISE Lp Db 50
FLA 575V 1.4
POWER FACTOR AT 0.75 LOAD (60HZ) 58
POWER FACTOR AT FULL LOAD (60HZ) 66
EFFICIENCY AT 0.50 LOAD (60 HZ) 80
LOCK ROTOR AMPS 230V 21
EFFICIENCY AT FULL LOAD 60HZ 84
EFFICIENCY AT 0#75 LOAD 60HZ 84.2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)