

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Elektrimax® Premium Motor 31NCM-3-40-18, TEFC, C-Face, 230/460V, 324TC, 40HP, 1800RPM |
| |
|
 |
|
 |
|
 |
|
|
|
Elektrimax® Premium Motor 31NCM-3-40-18, TEFC, C-Face, 230/460V, 324TC, 40HP, 1800RPM
|
|
Sold by: globalindustrial.com
|
Availability: Out of stock, please check back soon.
Stock No: WBB725328
|
|
|
|
Price: $1,804.00
|
|
|
|
| |
| OUT OF STOCK. Sorry, this item is not available for sale until further notice. |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Elektrimax® Premium Motor 31NCM-3-40-18, TEFC, C-Face, 230/460V, 324TC, 40HP, 1800RPM
Elektrimax® Premium 31N Series motors are Class I, Div II Certified for secure protection in gas environments, UL Recognized for material safety and are ideal for industrial applications that require a NEMA premium efficient motor with a high starting torque and peace of mind performance.
Features:
- Motor meets NEMA premium efficiency requirements
- Class I, Division II Group A,B,C,D Temp Code T3C for secure protection is gas environments
- UL Recognized for material safety
- Inverter Duty Rated 10:1CT and 100:1VT for greater application flexibility
- Service factor up to 1.25 for extra capacity in poor conditions
- Dual nameplate rating at nominal HP for 190/380V 50Hz for export freedom
- TEFC rigid cast iron frame and IP55 degree of protection
- CSA-US certified, UL recognized, DOE approved, CE and NEMA Premium marked
- Limited Manufacturer 3-Year Warranty
|
| Product Specifications |
| ENCLOSURE |
TEFC |
| FRAME |
324TC |
| MOUNTING |
C-Face |
| PHASE |
3 |
| HERTZ |
60 |
| FLA 575V |
38 |
| FLA 460V |
47.4 |
| EFFICIENCY AT FULL LOAD 60HZ |
95 |
| EFFICIENCY AT 0#75 LOAD 60HZ |
95.3 |
| EFFICIENCY AT 0.50 LOAD (60 HZ) |
94.4 |
| POWER FACTOR AT FULL LOAD (60HZ) |
84.5 |
| POWER FACTOR AT 0.75 LOAD (60HZ) |
82 |
| POWER FACTOR AT 0.50 LOAD (60HZ) |
76 |
| SERVICE FACTOR (60HZ) |
1.15 |
| LOCK ROTOR AMPS 230V |
580 |
| FLA 230V |
94.8 |
| FLA 208V |
104.8 |
| BREAK DOWN TORQUE 60HZ |
215 |
| LOCK ROTOR TORQUE 60HZ |
200 |
| NOMINAL RPM 60HZ |
1770 |
| FULL LOAD TORQUE 60HZ |
118.7 |
| HORSEPOWER 60HZ |
40 |
| SHIP WEIGHT |
640 |
| NET WEIGHT |
600 |
| INSULATION CLASS |
F |
| METRIC-RPM 60HZ |
1800 |
| FULL LOAD AMPS |
104.8-94.8/47.4 |
| DE BEARING |
6312 |
| ODE BEARING |
6212 |
| NEMA DESIGN |
B |
| FAN GUARD |
Steel |
| PROTECTION DEGREE |
IP55 |
| WINDING CONNECTION |
Double Delta / Delta |
| JUNCTION BOX |
Cast Iron |
| NOISE Lp Db |
73 |
| MANUFACTURERS PART# |
31NCM-3-40-18 |
| SERIES |
Premium 31N |
| MOTOR TYPE |
Premium Efficiency |
| VOLTAGE 60HZ |
230/460V |
| MOUNTING POSITION |
F1 |
| FINISH |
Blue |
|
|
|
|
 |
|
|