Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, U250, 125HP, 3600RPM, 460V, 3PH, 404TS FR, DP
See all 11 items in product family

Marathon Motors, U250, 125HP, 3600RPM, 460V, 3PH, 404TS FR, DP

Item #: WBB870325

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $5,040.00 ea.
3+ $4,846.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Marathon Motors, U250, 125HP, 3600RPM, 460V, 3PH, 404TS FR, DP

Marathon Motors are designed meet the new Energy Efficient standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.

Documents are in PDF format

Product Specifications

    • HORSEPOWER125
    • ENCLOSUREDP
    • FRAME404TS
    • MOUNTINGRigid
    • NAMEPLATE RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • MOTOR RPM 50Hz3000
    • VOLTAGE460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT985
    • ULRecognized Construction
    • CSAY
    • MODEL NUMBER404TSTDS6001
    • ASSEMBLYF1 (F2 Modification Available)
    • 50 HERTZ VOLTAGE380
    • 50 HERTZ RPM3000
    • 50 Hertz SF1.15
    • 50 Hertz HP125
    • IP CODE12
    • NEMA DESIGNB
    • MANUFACTURER PART #U250
    • FL AMPS138
    • 50 Hertz kW93
    • INSULATION CLASSF
    • DRIVE END BEARING SIZE6313
    • 60 HERTZ kW93.25
    • BEARING-DRIVE-END6313
    • FL EFFICIENCY95
    • APPROVAL-CEY
    • 50 Hertz FL eFF93.6
    • STARTING TYPEPWS & YDRUN
    • BRANDMarathon Motors
    • KVA-CODEF
    • OPPOSITE END BEARING SIZE6313
    • BEARING-OPP-DRIVE-END6313
    • ORIENTATIONHorizontal
    • is_motorYes
    • 50 HERTZ FL AMPS168

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!