Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, U432A, 10HP, 3600RPM, 230/460V, 3PH, 213TC FR, DP
See all 43 items in product family

Marathon Motors, U432A, 10HP, 3600RPM, 230/460V, 3PH, 213TC FR, DP

Item #: WBB871565

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $865.00
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, U432A, 10HP, 3600RPM, 230/460V, 3PH, 213TC FR, DP

Marathon's Premium Efficient Motors are designed meet the new Energy Efficiency standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.

Product Specifications

    • HORSEPOWER10
    • ENCLOSUREDP
    • FRAME213TC
    • MOUNTINGC-Face Rigid
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT118
    • ULRecognized Construction
    • CSAY
    • FL AMPS23.4/11.7
    • 50 HERTZ RPM3000
    • 50 Hertz kW5.6
    • BEARING-OPP-DRIVE-END6206
    • OPPOSITE END BEARING SIZE6206
    • BEARING-DRIVE-END6309
    • DRIVE END BEARING SIZE6309
    • 50 Hertz HP7-1/2
    • 60 HERTZ kW7.5
    • 50 Hertz FL eFF87.50 Percent
    • FL EFFICIENCY88.5
    • INSULATION CLASSB
    • NEMA DESIGNB
    • IP CODE22
    • MODEL NUMBER213TTDW4315
    • 50 HERTZ VOLTAGE190/380
    • ASSEMBLYF1 (F2 Modification Available)
    • KVA-CODEH
    • ORIENTATIONHorizontal
    • BRANDMarathon Motors
    • 50 Hertz SF1.15
    • MANUFACTURER PART #U432A
    • APPROVAL-CEY
    • is_motorYes
    • 50 HERTZ FL AMPS22/11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:21