Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, U639A, 10HP, 1800RPM, 230/460V, 3PH, 215T FR, TEFC
See all 21 items in product family

Marathon Motors, U639A, 10HP, 1800RPM, 230/460V, 3PH, 215T FR, TEFC

Item #: WBB871360

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $877.00 ea.
3+ $843.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, U639A, 10HP, 1800RPM, 230/460V, 3PH, 215T FR, TEFC

Marathon's Premium Efficient Motors are designed meet the new Energy Efficiency standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.

Product Specifications

    • HORSEPOWER10
    • ENCLOSURETEFC
    • FRAME215T
    • MOUNTINGRigid
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT180
    • ULRecognized Construction
    • CSAY
    • is_motorYes
    • FL EFFICIENCY89.5
    • OPPOSITE END BEARING SIZE6206
    • ASSEMBLYF1 (F2 Modification Available)
    • DRIVE END BEARING SIZE6307
    • ORIENTATIONHorizontal
    • BEARING-DRIVE-END6307
    • MANUFACTURER PART #U639A
    • BEARING-OPP-DRIVE-END6206
    • BRANDMarathon Motors
    • 50 Hertz HP7-1/2
    • 60 HERTZ kW7.46
    • IP CODE43
    • 50 Hertz kW5.6
    • 50 HERTZ VOLTAGE190/380
    • MODEL NUMBER215TTFC4026
    • STARTING TYPEAcross The Line
    • 50 Hertz SF1.15
    • 50 HERTZ RPM1500
    • 50 HERTZ FL AMPS22/11
    • 50 Hertz FL eFF89.50 Percent
    • KVA-CODEH
    • NEMA DESIGNB
    • INSULATION CLASSF
    • APPROVAL-CEY
    • FL AMPS27.6-25.0/12.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!