Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

See all 153 items in product family

Marathon Motors EPAct Efficiency Motor, U716, 7 1/2HP, 1800RPM, 208-230/460V, 3PH, 213TC FR, TEFC

Item #: WBB871403

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $639.00
Add to list
Product Information
Product Q&A
Marathon Motors EPAct Efficiency Motor, U716, 7 1/2HP, 1800RPM, 208-230/460V, 3PH, 213TC FR, TEFC

Marathon's EPAct Efficient Motors are designed meet the new Energy Efficient standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.

Product Specifications

  • ENCLOSURETEFC
  • FRAME213TC
  • MOUNTINGC-Face Rigid
  • PHASE3
  • DUTYContinuous
  • AMBIENT TEMP C40
  • WEIGHT117
  • ULRecognized Construction
  • CSAY
  • 60 HERTZ kW5.6
  • 60 HERTZ RPMS1800
  • 60 HERTZ FL Eff89.50%
  • 60 HERTZ VOLTS208-230/460
  • 60 HERTZ FL AMPS21.6-20/10
  • 60 HERTZ SF1.15
  • 50 Hertz HP5
  • 50 Hertz kW3.7
  • 50 Hertz RPM1500
  • 50 Hertz FL eFF89.50%
  • 50 Hertz Voltage190/380
  • 50 Hertz FL Amps17/8.5
  • 50 Hertz SF1.15
  • ORIENTATIONHorizontal
  • ASSEMBLYF1 (F2 Modification Available)
  • DRIVE END BEARING SIZE6309
  • OPPOSITE END BEARING SIZE6206
  • STARTING TYPEAcross The Line
  • IP CODE43
  • 60 HERTZ HP7 1/2
  • MODEL NUMBER213TTFW4045
  • BRANDMarathon Motors
  • NEMA DESIGNB
  • APPROVAL-CEY
  • KVA-CODEH
  • INSULATION CLASSB
  • CATALOG NUMBERU716
  • BEARING-DRIVE-ENDBall
  • BEARING-OPP-DRIVE-ENDBall
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.