Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, L466, 449TSTFS8001, 350-300HP, 3600RPM, 460V, 3PH, 447/449TS FR, TEFC
See all 168 items in product family

Marathon Motors, L466, 449TSTFS8001, 350-300HP, 3600RPM, 460V, 3PH, 447/449TS FR, TEFC

Item #: WBB871229

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24,130.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Marathon Motors, L466, 449TSTFS8001, 350-300HP, 3600RPM, 460V, 3PH, 447/449TS FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER350
    • ENCLOSURETEFC
    • FRAME447/449TS
    • MOUNTINGRigid
    • NAMEPLATE RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT3057
    • ULRecognized Construction
    • CSAY
    • MODEL NUMBER449TSTFS8001
    • ASSEMBLYF1 (F2 Modification Available)
    • 50 HERTZ VOLTAGE380
    • 50 HERTZ RPM3000
    • 50 Hertz SF1
    • 50 Hertz HP300
    • IP CODE43
    • NEMA DESIGNB
    • MANUFACTURER PART #L466
    • FL AMPS380
    • 50 Hertz kW224
    • INSULATION CLASSH
    • DRIVE END BEARING SIZE6313
    • BEARING-DRIVE-END6313
    • 60 HERTZ kW260
    • FL EFFICIENCY95.40 Percent
    • APPROVAL-CEY
    • 50 Hertz FL eFF95.00 Percent
    • STARTING TYPEPWS & YDRUN
    • BRANDMarathon Motors
    • KVA-CODEG
    • OPPOSITE END BEARING SIZE6313
    • BEARING-OPP-DRIVE-END6313
    • ORIENTATIONHorizontal
    • is_motorYes
    • 50 HERTZ FL AMPS395

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!