Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Premium Efficiency Motors (2,185)
Remove
Hyundai Medium Voltage Motor HT400-9-5811RB, TEFC, 5811, 400 HP, 900 RPM, 57.2 FLA
Remove

      Items
Hyundai Medium Voltage Motor HT400-9-5811RB, TEFC, 5811, 400 HP, 900 RPM, 57.2 FLA Hyundai Medium Voltage Motor HT400-9-5811RB, TEFC, 5811, 400 HP, 900 RPM, 57.2 FLA


Hyundai Medium Voltage Motor HT400-9-5811RB, TEFC, 5811, 400 HP, 900 RPM, 57.2 FLA
Hyundai Medium Voltage Motor HT400-9-5811RB, TEFC, 5811, 400 HP, 900 RPM, 57.2 FLA
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB763611
Price: $38,321.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hyundai Medium Voltage Motor HT400-9-5811RB, TEFC, 5811, 400 HP, 900 RPM, 57.2 FLA

Features

  • 5811 Frame
  • 6590 Lbs.
  • Premium Efficiency
Product Specifications
HORSEPOWER 400
ENCLOSURE TEFC
FRAME 5811
RPM 900
PHASE 3
VOLTAGE 2300/4160
EFFICIENCY Premium
FL EFFICIENCY 94.1
FL AMPS 57.2
WEIGHT IN LBS. 6590
INCLUDES --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)