Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 120921.00, Premium Eff., 1 HP, 1760 RPM, 208-230/460V, 143T, TEFC, Rigid
See all 196 items in product family

Leeson 120921.00, Premium Eff., 1 HP, 1760 RPM, 208-230/460V, 143T, TEFC, Rigid

Item #: WBB221942

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $592.00 Save up to 37%
Qty Price
1-2 $387.95 ea.
3+ $372.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 1HP, 1760/1450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 143 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 3.2-3.2/1.6&3.4-3.4/1.7, Continuous duty, 1.25 Service Factor, Automatic thermal protection, Efficiency: 85.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 7/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME143T
    • MOUNTINGRigid
    • NAMEPLATE RPM1760
    • PHASE3
    • MOTOR RPM 60Hz1760
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • EFFICIENCY85.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT35
    • ULY
    • CSAY
    • LEESON MODEL NO.C143T17FB13FF
    • UPC69172001622
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 3Grainger/Dayton, 4FN57, 5N293, 5N773, 5N795
    • COMPATIBLE WITH/REPLACES - 2Baldor, EM3546T, EM3581T
    • FL AMPS3.2-3.2/1.6
    • FRAME MATERIALRolled Steel
    • DESIGNSq Cage Inductor Run
    • BEARING-DRIVE-END6205
    • BRANDLeeson
    • MANUFACTURER PART #120921.00
    • COMPATIBLE WITH/REPLACES - 1Baldor EM3581T, WEG 00118ET3ERS143T, US Motors U1P2D, Marathon E2101

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Lesson Motor

Your review: We like how the web site is organized. It was e-z to located the product that we were looking for. And the lesson motor work very well for our application

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $213.00 with this comparable product +
Item #: WBB763165
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$174.95