Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 121676.00, Premium Eff., 2 HP, 1745 RPM, 208-230/460V, 145TC, DP, C-Face Rigid
See all 168 items in product family

Leeson 121676.00, Premium Eff., 2 HP, 1745 RPM, 208-230/460V, 145TC, DP, C-Face Rigid

Item #: WBB221994

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $676.00 Save up to 37%
Qty Price
1-2 $442.95 ea.
3+ $425.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 2HP, 1745/1435 RPM, Drip-Proof (DP) Enclosure, 145 Frame, Rigid C Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 6-5.8/2.9&6.8/3.4, Continuous duty, 1.25 Service Factor, Automatic thermal protection, Efficiency: 86.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 7/8".

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER2
    • ENCLOSUREDP
    • FRAME145TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1745
    • PHASE3
    • MOTOR RPM 60Hz1745
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • EFFICIENCY86.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT42
    • ULY
    • CSAY
    • LEESON MODEL NO.C145T17DK21AA
    • UPC69172034969
    • FL AMPS6-5.8/2.9
    • MANUFACTURER PART #121676.00
    • BRANDLeeson
    • BEARING-DRIVE-END6205
    • is_motorYes
    • FRAME MATERIALRolled Steel
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 1Baldor CEM3157T

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.158.127:27