Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 121516.00, Premium Eff., 3 HP, 3490 RPM, 208-230/460V, 145T, DP, Rigid
See all 140 items in product family

Leeson 121516.00, Premium Eff., 3 HP, 3490 RPM, 208-230/460V, 145T, DP, Rigid

Item #: WBB222046

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $605.00 Save up to 35%
Price: $390.95
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 3HP, 3490/2880 RPM, Drip-Proof (DP) Enclosure, 145 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 8-7.2/3.6&8.8/4.4, Continuous duty, 1.25 Service Factor, Automatic thermal protection, Efficiency: 86.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 7/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.



Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • ENCLOSUREDP
    • FRAME145T
    • MOUNTINGRigid
    • RPM3490
    • PHASE3
    • MOTOR RPM 60Hz3490
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • EFFICIENCY86.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT20
    • ULY
    • CSAY
    • UPC69172025390
    • MANUFACTURER PART #121516.00
    • BEARING-DRIVE-END6205
    • BRANDLeeson
    • FL AMPS8-7.2/3.6
    • MATERIALRolled Steel
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 1Baldor EM3158T, WEG 00336OT3E145T, TechTop GR3-RS-OP-143T-2-B-D-3, Marathon U247
    • DESIGNSq Cage Inductor Run

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

automatic thermal protection wire connection

Your review: Dear sir:I use same 3ph motor before,but it was without thermal protection.Last week I bought this motor item#T9AB222046, there are 2 red wire for the thermostat connection,I dont know how to use and where to connect these 2 red wire. please let me know this 2 red wire connections! thank you very much! suichan 1-12-2011 .

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:62