Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 121928.00, Premium Eff., 3 HP, 3490 RPM, 208-230/460V, 145TC, DP, C-Face Rigid
See all 168 items in product family

Leeson 121928.00, Premium Eff., 3 HP, 3490 RPM, 208-230/460V, 145TC, DP, C-Face Rigid

Item #: WBB222194

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $407.95 ea.
3+ $391.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 3HP, 3490 RPM, Drip-Proof (DP) Enclosure, 145 Frame, Rigid C Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 8.4-7.6/3.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 84, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Diameter 7/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.

Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • ENCLOSUREDP
    • FRAME145TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM3490
    • PHASE3
    • MOTOR RPM 60Hz3490
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEEPAct
    • EFFICIENCY84
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT38
    • ULY
    • CSAY
    • LEESON MODEL NO.C145T34DK8BB
    • UPC69172008586
    • BRANDLeeson
    • MANUFACTURER PART #121928.00
    • FL AMPS8-7.2/3.6
    • BEARING-DRIVE-END6205
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 2Grainger/Dayton, 1Z920
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 1Baldor CEM3158T, WEG 00336OS3EF56C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!