Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 121520.00, Premium Eff., 1 HP, 1170 RPM, 208-230/460V, 145T, TEFC, Rigid
See all 183 items in product family

Leeson 121520.00, Premium Eff., 1 HP, 1170 RPM, 208-230/460V, 145T, TEFC, Rigid

Item #: WBB221884

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $700.00 Save up to 36%
Price: $445.95
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 1HP, 1170/975 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 3.8-3.8/1.9&4/2, Continuous duty, 1.25 Service Factor, Automatic thermal protection, Efficiency: 82.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 7/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.

Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME145T
    • MOUNTINGRigid
    • RPM1170
    • PHASE3
    • MOTOR RPM 60Hz1170
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • EFFICIENCY82.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT45
    • ULY
    • CSAY
    • UPC69172025394
    • BEARING-DRIVE-END6205
    • FL AMPS3.8-3.8/1.9
    • is_motorYes
    • MATERIALRolled Steel
    • BRANDLeeson
    • MANUFACTURER PART #121520.00
    • COMPATIBLE WITH/REPLACES - 1Baldor EM3582T, US Motors U1P3D
    • DESIGNSq Cage Inductor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:66