Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 171565.60, Premium Eff., 3 HP, 1760 RPM, 208-230/460V, 182TC, TEFC, C-Face Rigid
See all 196 items in product family

Leeson 171565.60, Premium Eff., 3 HP, 1760 RPM, 208-230/460V, 182TC, TEFC, C-Face Rigid

Item #: WBB222589

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $610.00 ea.
3+ $587.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 3HP, 1760/1465 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 182 Frame, Rigid C Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 8.6-8.5/4.25&7.5/3.75, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 87.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length 2-1/4, Shaft Diameter 1 1/4.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.



Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • FRAME182TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1760
    • PHASE3
    • MOTOR RPM 60Hz1760
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEEPAct
    • EFFICIENCY87.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-1/4
    • SHAFT LENGTH2-1/4
    • ROTATIONREV
    • WEIGHT104
    • ULY
    • CSAY
    • LEESON MODEL NO.C182T17FK44CC
    • UPC69172025795
    • COMPATIBLE WITH/REPLACES - 1Baldor, CM3661T
    • BEARING-DRIVE-END6306
    • FRAME MATERIALCast Iron
    • MANUFACTURER PART #171565.60
    • is_motorYes
    • DESIGNSq Cage Inductor Run
    • FL AMPS8.3-8/4.4
    • BRANDLeeson

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!