Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 132243.00, Premium Eff., 2 HP, 1165 RPM, 208-230/460V, 184TC, TEFC, C-Face Rigid
See all 186 items in product family

Leeson 132243.00, Premium Eff., 2 HP, 1165 RPM, 208-230/460V, 184TC, TEFC, C-Face Rigid

Item #: WBB222169

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $579.00 ea.
3+ $557.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 2HP, 1165 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 184 Frame, Rigid C Mount, 208-220/460V, 3PH, 60HZ, Name Plate Amps 7.4-7.2/3.6, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 86.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length 2-1/4, Shaft Diameter 1 1/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.



Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME184TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1165
    • PHASE3
    • MOTOR RPM 60Hz1165
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEEPAct
    • EFFICIENCY86.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-1/8
    • SHAFT LENGTH2-1/4
    • ROTATIONREV
    • WEIGHT79
    • ULY
    • CSAY
    • LEESON MODEL NO.C184T11FK5BB
    • UPC69172008647
    • BRANDLeeson
    • COMPATIBLE WITH/REPLACES - 2Marathon, U753
    • COMPATIBLE WITH/REPLACES - 1Baldor CEM3664T, WEG 00212ET3ERS184TC, Marathon C380B
    • BEARING-DRIVE-END6206
    • FL AMPS7.35-6.4/3.2
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #132243.00
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!