Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 131502.00, Premium Eff., 5 HP, 1760 RPM, 208-230/460V, 184TC, TEFC, C-Face Rigid
See all 183 items in product family

Leeson 131502.00, Premium Eff., 5 HP, 1760 RPM, 208-230/460V, 184TC, TEFC, C-Face Rigid

Item #: WBB221958

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $905.00 Save up to 36%
Price: $576.00
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 5HP, 1760 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 184 Frame, Rigid C Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 13.7-12.6/6.3, Continuous duty, 1.15 Service Factor, Automatic thermal protection, Efficiency: 89.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 2-1/4, Shaft Diameter 1 1/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.



Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME184TC
    • MOUNTINGC-Face Rigid
    • RPM1760
    • PHASE3
    • MOTOR RPM 60Hz1760
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • EFFICIENCY89.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-1/8
    • SHAFT LENGTH2-1/4
    • ROTATIONREV
    • WEIGHT96
    • ULY
    • CSAY
    • LEESON MODEL NO.C184T17FK15EE
    • UPC69172001758
    • BRANDLeeson
    • COMPATIBLE WITH/REPLACES - 2Baldor, CEM3665T
    • BEARING-DRIVE-END6206
    • DESIGNSq Cage Inductor Run
    • FL AMPS13.7-12.6/6.3
    • MATERIALRolled Steel
    • COMPATIBLE WITH/REPLACES - 1Baldor CEM3665T, WEG 00518ET3ERS184TC, US Motors S5P2AC, Marathon C386B
    • MANUFACTURER PART #131502.00
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:26