Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 170142.60, Premium Eff., 7.5 HP, 1760 RPM, 208-230/460V, 213T, DP, Rigid
See all 167 items in product family

Leeson 170142.60, Premium Eff., 7.5 HP, 1760 RPM, 208-230/460V, 213T, DP, Rigid

Item #: WBB222149

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $618.00 ea.
3+ $594.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 7.5/5HP, 1760/1475 RPM, Drip-Proof (DP) Enclosure, 213 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 20.6-19.8/9.9&16.8/8.4, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 91, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Length 3, Shaft Diameter 1 3/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.



Documents are in PDF format

Product Specifications

    • HORSEPOWER7.5
    • ENCLOSUREDP
    • FRAME213T
    • MOUNTINGRigid
    • NAMEPLATE RPM1760
    • PHASE3
    • MOTOR RPM 60Hz1760
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY91
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-3/8
    • SHAFT LENGTH3
    • ROTATIONREV
    • WEIGHT163
    • ULY
    • CSAY
    • LEESON MODEL NO.C213T17DB44CC
    • UPC69172002823
    • COMPATIBLE WITH/REPLACES - 3Grainger/Dayton, 3KW40, 5N789
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 2Baldor, EFM3311T
    • COMPATIBLE WITH/REPLACES - 1Baldor EM3311T, WEG 00718OT3E213T, Marathon U763
    • MANUFACTURER PART #170142.60
    • FRAME MATERIALCast Iron
    • FL AMPS20.6-19.8/9.9
    • BEARING-DRIVE-END6308
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!