Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 141111.00, Premium Eff., 10 HP, 3515 RPM, 208-220/460V, 213TC, DP, C-Face Rigid
See all 168 items in product family

Leeson 141111.00, Premium Eff., 10 HP, 3515 RPM, 208-220/460V, 213TC, DP, C-Face Rigid

Item #: WBB222203

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $739.00 ea.
3+ $710.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 10/7.5HP, 3515/2910 RPM, Drip-Proof (DP) Enclosure, 213 Frame, Rigid Mount, 208-220/460V, 3PH, 60/50HZ, Name Plate Amps 26-23.4/11.7&22/11, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 88.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length 3", Shaft Diameter 1 3/8".

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.



Click here to see our full selection of Motor Controls and Drives.

Compatibility
AO Smith/Magnetek: E3004
Baldor: CM3312T | CM3312T
GE: S2561
Marathon: U432

Product Specifications

    • HORSEPOWER10
    • ENCLOSUREDP
    • FRAME213TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM3515
    • PHASE3
    • MOTOR RPM 60Hz3515
    • VOLTAGE208-220/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEEPAct
    • EFFICIENCY88.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-3/8
    • SHAFT LENGTH3
    • ROTATIONREV
    • WEIGHT96
    • ULY
    • CSAY
    • LEESON MODEL NO.C213T34DK1AA
    • UPC69172025715
    • BRANDLeeson
    • MANUFACTURER PART #141111.00
    • COMPATIBLE WITH/REPLACES - 3GE, S2561
    • COMPATIBLE WITH/REPLACES - 1Baldor CEM3312T, Marathon U432A
    • COMPATIBLE WITH/REPLACES - 2Baldor, CM3312T
    • BEARING-DRIVE-END309
    • FL AMPS26-23.4/11.7
    • DESIGNSq Cage Inv Rated
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.232.40:21