Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 140485.00, Premium Eff., 10 HP, 1765 RPM, 208-230/460V, 215TC, DP, C-Face Footless
See all 140 items in product family

Leeson 140485.00, Premium Eff., 10 HP, 1765 RPM, 208-230/460V, 215TC, DP, C-Face Footless

Item #: WBB222094

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,058.00 Save up to 36%
Price: $673.00
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 10/10HP, 1765/1460 RPM, Drip-Proof (DP) Enclosure, 215 Frame, C Face Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 28.8-26.8/13.4&33.6/16.8, Continuous duty, 1.25 Service Factor, Automatic thermal protection, Efficiency: 91.7, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Length 3, Shaft Diameter 1 3/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.

Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER10
    • ENCLOSUREDP
    • FRAME215TC
    • MOUNTINGC-Face Footless
    • RPM1765
    • PHASE3
    • MOTOR RPM 60Hz1765
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY91.7
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-3/8
    • SHAFT LENGTH3
    • ROTATIONREV
    • WEIGHT144
    • ULY
    • CSAY
    • LEESON MODEL NO.C213T17DC5EE
    • UPC69172001927
    • FL AMPS28.8-26.8/13.4
    • MATERIALRolled Steel
    • MANUFACTURER PART #140485.00
    • DESIGNSq Cage Inductor Run
    • BRANDLeeson
    • BEARING-DRIVE-END6207
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:68