Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 170123.60, Premium Eff., 10 HP, 1185 RPM, 208-230/460V, 256T, TEFC, Rigid
See all 196 items in product family

Leeson 170123.60, Premium Eff., 10 HP, 1185 RPM, 208-230/460V, 256T, TEFC, Rigid

Item #: WBB222099

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,561.00 ea.
3+ $1,501.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 10/7.5HP, 1185/985 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 256 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 31-29/14.5&25.2/12.6, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 91.7, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.

Documents are in PDF format

Product Specifications

    • HORSEPOWER10
    • ENCLOSURETEFC
    • FRAME256T
    • MOUNTINGRigid
    • NAMEPLATE RPM1185
    • PHASE3
    • MOTOR RPM 60Hz1185
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY91.7
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT310
    • ULY
    • CSAY
    • LEESON MODEL NO.C256T11FB4DD
    • UPC69172002821
    • COMPATIBLE WITH/REPLACES - 3Grainger/Dayton, 4FM39, 4FN76, 4N990, 5N004, 5N254, 5N814
    • COMPATIBLE WITH/REPLACES - 2TechTop GR3-CI-TF-256T-6-BR-D-10
    • COMPATIBLE WITH/REPLACES - 1Baldor EM2332T, WEG 01012ET3E256T, Marathon E236
    • FRAME MATERIALCast Iron
    • DESIGNSq Cage Inductor Run
    • BRANDLeeson
    • MANUFACTURER PART #170123.60
    • is_motorYes
    • BEARING-DRIVE-END6309
    • FL AMPS31-29/14.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!