Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 170067.60, Premium Eff., 15 HP, 1185 RPM, 208-230/460V, 284T, DP, Rigid
See all 167 items in product family

Leeson 170067.60, Premium Eff., 15 HP, 1185 RPM, 208-230/460V, 284T, DP, Rigid

Item #: WBB222147

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,341.00 Save up to 52%
Qty Price
1-2 $1,652.00 ea.
3+ $1,588.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 15/10HP, 1185/985 RPM, Drip-Proof (DP) Enclosure, 284 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 42.2-39.4/19.7&33.4/16.7, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 92.4, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Diameter 1.875".

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
AO Smith/Magnetek: E586
Baldor: EM2524T(Leeson motor has cast iron frame ) | EM2524T(Leeson motor has cast iron frame )
GE: E8015
Grainger/Dayton: 5N319(Leeson motor has cast iron frame )

Product Specifications

    • HORSEPOWER15
    • ENCLOSUREDP
    • FRAME284T
    • MOUNTINGRigid
    • NAMEPLATE RPM1185
    • PHASE3
    • MOTOR RPM 60Hz1185
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY92.4
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1.875
    • ROTATIONREV
    • WEIGHT445
    • ULY
    • CSAY
    • LEESON MODEL NO.C284T11DB7AA
    • UPC69172030501
    • COMPATIBLE WITH/REPLACES - 3GE, E8015
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 2Baldor, EM2524T
    • COMPATIBLE WITH/REPLACES - 1Baldor EM2524T, WEG 01512OT3E284T, Marathon U256
    • MANUFACTURER PART #170067.60
    • FRAME MATERIALCast Iron
    • FL AMPS42.2-39.4/19.7
    • BEARING-DRIVE-END6312
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.45.10:25