Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 170011.60, Premium Eff., 25 HP, 1770 RPM, 208-230/460V, 284T, TEFC, Rigid
See all 196 items in product family

Leeson 170011.60, Premium Eff., 25 HP, 1770 RPM, 208-230/460V, 284T, TEFC, Rigid

Item #: WBB222139

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,876.00 ea.
3+ $1,804.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 25/20HP, 1770/1480 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 284 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 66-59/29.5&60/30, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 93.6, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
AO Smith/Magnetek: E549(Leeson motor is 208-230/460V ) | E550(Leeson motor has normally closed thermostats ) | S500(Install Chemical Service/Severe Duty (284/286T) kit 175052 )
Baldor: ECP4103T-4(Leeson motor is 208-230/460V, Leeson motor has standard paint, Install Chemical Service/Severe Duty (284/286T) kit 175052 ) | EFM4103T(Reassemble Leeson motor to F2 mounting ) | EM4103T | EM4103T
Grainger/Dayton: 4FM47(IEEE 841 modification required - reference mod squad motor modifications L26 ) | 4N952 | 4N988 | 5N262 | 5N782 | 5N822
Marathon: E207
Reliance: P28G7402

Product Specifications

    • HORSEPOWER25
    • ENCLOSURETEFC
    • FRAME284T
    • MOUNTINGRigid
    • NAMEPLATE RPM1770
    • PHASE3
    • MOTOR RPM 60Hz1770
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY93.6
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT395
    • ULY
    • CSAY
    • LEESON MODEL NO.C284T17FB5CC
    • UPC69172002778
    • BRANDLeeson
    • MANUFACTURER PART #170011.60
    • FL AMPS66-59/29.5
    • BEARING-DRIVE-END6311
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 3Grainger/Dayton, 4FM47, 4N952, 4N988, 5N262, 5N782, 5N822
    • COMPATIBLE WITH/REPLACES - 2TechTop GR3-CI-TF-284T-4-BR-D-25
    • COMPATIBLE WITH/REPLACES - 1Baldor ECP4103T-4, WEG 02518ET3E284T, Marathon E961C
    • DESIGNSq Cage Inductor Run
    • FRAME MATERIALCast Iron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:44