Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson G150282.22, Premium Eff., 10 HP, 840 RPM, 208-230/460V, 284T, TEFC, Rigid

Leeson G150282.22, Premium Eff., 10 HP, 840 RPM, 208-230/460V, 284T, TEFC, Rigid

Item #: WBB222084

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,759.00
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 10HP, 840 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 284 Frame, Rigid Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 26/13&, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 88.8, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Baldor: M2402T
Marathon: L414

Product Specifications

    • HORSEPOWER10
    • ENCLOSURETEFC
    • FRAME284T
    • MOUNTINGRigid
    • NAMEPLATE RPM840
    • PHASE3
    • MOTOR RPM 60Hz840
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY88.8
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT356
    • ULY
    • CSAY
    • LEESON MODEL NO.C284T8FB1AA
    • UPC69172002015
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 2Marathon, L414
    • COMPATIBLE WITH/REPLACES - 1Baldor M2402T, WEG 01009EP3E284T
    • MANUFACTURER PART #G150282.22
    • FRAME MATERIALCast Iron
    • FL AMPS26/13
    • BEARING-DRIVE-END6311
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.16.10:44