Actual product may differ from image shown

Leeson 170040.60, Premium Eff., 50 HP, 3560 RPM, 208-230/460V, 324TS, DP, Rigid
See all 168 items in product family

Leeson 170040.60, Premium Eff., 50 HP, 3560 RPM, 208-230/460V, 324TS, DP, Rigid

Item #: WBB222172

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $2,788.00 ea.
3+ $2,680.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 50/40HP, 3560/2960 RPM, Drip-Proof (DP) Enclosure, 324 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 123-112/56.0&108.0/54.0, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 94.1, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.

Documents are in PDF format

Product Specifications

    • HORSEPOWER50
    • ENCLOSUREDP
    • FRAME324TS
    • MOUNTINGRigid
    • NAMEPLATE RPM3560
    • PHASE3
    • MOTOR RPM 60Hz3560
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY94.1
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT558
    • ULY
    • CSAY
    • LEESON MODEL NO.C324T34DB3CC
    • UPC69172002800
    • COMPATIBLE WITH/REPLACES - 1Baldor EM2542T, WEG 05036OT3E324TS, Marathon U776
    • BEARING-DRIVE-END6312
    • COMPATIBLE WITH/REPLACES - 3Marathon, U776
    • FL AMPS123-112/56.0
    • is_motorYes
    • MANUFACTURER PART #170040.60
    • FRAME MATERIALCast Iron
    • COMPATIBLE WITH/REPLACES - 2Baldor, EM2542T
    • BRANDLeeson
    • DESIGNSq Cage Inductor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!