Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 170003.60, Premium Eff., 25 HP, 1190 RPM, 208-230/460V, 324T, TEFC, Rigid
See all 183 items in product family

Leeson 170003.60, Premium Eff., 25 HP, 1190 RPM, 208-230/460V, 324T, TEFC, Rigid

Item #: WBB221912

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,046.00
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 25/20HP, 1190/990 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 324 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 72-66/33&62/31, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 93, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Diameter 2.125".

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Baldor: ECP4111T-4(Leeson motor is 208-230/460V, Leeson motor has standard paint, Install Chemical Service/Severe Duty (324/326T) kit 175053 ) | EM4111T | EM4111T
Marathon: E239

Product Specifications

    • HORSEPOWER25
    • ENCLOSURETEFC
    • FRAME324T
    • MOUNTINGRigid
    • RPM1190
    • PHASE3
    • MOTOR RPM 60Hz1190
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY93
    • AMBIENT TEMP C40
    • SHAFT DIAMETER2.125
    • ROTATIONREV
    • WEIGHT555
    • ULY
    • CSAY
    • LEESON MODEL NO.C324T11FB3DD
    • UPC69172015486
    • COMPATIBLE WITH/REPLACES - 1Baldor EM4111T, WEG 02512ET3E324T, Marathon E239
    • MANUFACTURER PART #170003.60
    • BRANDLeeson
    • DESIGNSq Cage Inductor Run
    • BEARING-DRIVE-END6312
    • FL AMPS72-66/33
    • MATERIALCast Iron
    • COMPATIBLE WITH/REPLACES - 2TechTop GR3-CI-TF-324T-6-BR-D-25
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:60