Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 170031.60, Premium Eff., 75 HP, 1785 RPM, 208-230/460V, 365T, TEFC, Rigid
See all 195 items in product family

Leeson 170031.60, Premium Eff., 75 HP, 1785 RPM, 208-230/460V, 365T, TEFC, Rigid

Item #: WBB222402

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $6,221.00 ea.
3+ $5,982.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 75/60HP, 1785/1485 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 365 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 187-171/85.5&166/83, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 95.8, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.

Documents are in PDF format

Product Specifications

    • HORSEPOWER75
    • ENCLOSURETEFC
    • FRAME365T
    • MOUNTINGRigid
    • NAMEPLATE RPM1785
    • PHASE3
    • MOTOR RPM 60Hz1785
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY95.8
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT1028
    • ULY
    • CSAY
    • LEESON MODEL NO.C365T17FB4EE
    • UPC69172002791
    • COMPATIBLE WITH/REPLACES - 3Grainger/Dayton, 4FM63, 4FM64, 4N978, 4N979, 5N277, 5N837
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 2TechTop GR3-CI-TF-365T-4-RR-D-75
    • COMPATIBLE WITH/REPLACES - 1Baldor EM4316T, WEG 07518ET3E365T, Marathon E9574
    • MANUFACTURER PART #170031.60
    • FRAME MATERIALCast Iron
    • FL AMPS187-171/85.5
    • BEARING-DRIVE-END6313
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!