Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 171115.60, Premium Eff., 75 HP, 3560 RPM, 208-230/460V, 365TSC, TEFC, C-Face Rigid
See all 183 items in product family

Leeson 171115.60, Premium Eff., 75 HP, 3560 RPM, 208-230/460V, 365TSC, TEFC, C-Face Rigid

Item #: WBB222562

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $6,177.00 ea.
3+ $5,923.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 75/60HP, 3560/2975 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 365 Frame, Rigid C Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 188-172/86&162/81.0, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 93, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.



Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER75
    • ENCLOSURETEFC
    • FRAME365TSC
    • MOUNTINGC-Face Rigid
    • RPM3560
    • PHASE3
    • MOTOR RPM 60Hz3560
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEEPAct
    • EFFICIENCY93
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT773
    • ULY
    • CSAY
    • LEESON MODEL NO.C365T34FK2DD
    • UPC69172008750
    • BEARING-DRIVE-END6313
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #171115.60
    • is_motorYes
    • BRANDLeeson
    • COMPATIBLE WITH/REPLACES - 1Baldor, CM4313T
    • MATERIALCast Iron
    • FL AMPS186-167/83.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.125.71:68